- CBS-880I
- CBS-880II
- FR-770I
- FR-770II
- HL-M810I
- HL-M810II
- FRM-1010I
- FRM-1010II
- FRM-1120C
- FRS-1120W
- FRM-1120LD
- Specifications:
- Width: 3/4"
- Switch (On/Off, Fan, Heating)
Weights & Dimensions
| Length | 2 |
| Width | 1 in |
| Weight | 2 lbs |
Product Details
| Type | Switch |
| Package Quantity | 1 |
| Series | Sealer Sales |
| Manufacturers Part Number | BS-22-LARGE |
| For Use With | Sealer Sales Band Sealers |
| Brand | Sealer Sales |
Warranty
| Warranty | 2 Months |