- Lighted Rocker Switch, On/Off, Black Rocker W/Red Light,
- 20 Amp/125v, 10 Amp/250v, Fits Hole 7/8" X 1 1/2"
- 3ea 1/4" Tabs,
- Nu-Vu Oven Sub123
Allpoints 42-1732 On/Off Lighted Rocker Switch - 20A/125V, 10A/250V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$56.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Mounting Hole | 7/8 x 1-1/2 in |
Product Details
| Type | Switch, Timer |
| Voltage | 125, 250V V |
| Color | Black/Red |
| Manufacturers Part Number | 50-1355 |
| Amperage | 10, 20 A |
| Brand | Middleby Marshall |