Beta 42 26 Piece 6mm to 32mm 12-Point 15° Offset Combination Wrench Set, Silver
Write a Review
|
Questions & Answers (0)
Product Description
The 42 series of combination wrenches have one open end and one offset 12-point box end. Both ends of this wrench fit metric fasteners with a 32mm hex head (the box end will also fit fasteners with a 12-point head). The tough, textured finish and ribbed channel handle provides a firm grip and hides scratches. The thin profile head allows for access in tight spaces and a 15-degree offset box end and open end provides easier clearance around obstructions. Made in Italy with high-strength, forged & tempered chrome-plated alloy steel. This 26-piece metric set includes sizes 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 32 mm.
PRICE
$615.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Weight | 11.5 lbs |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 6mm - 32mm |
Product Details
| Type | Combination Wrench Set |
| Measuring System | Metric (MM) |
| Number of Pieces | 26 |
| Color | Silver |
| Opening Type | Open/Box |
| Socket/Wrench Points | 12 |
| Material | Alloy Steel |
| Ratcheting | No |
| Manufacturers Part Number | 000421070 |
| Brand | Beta |