42" Round Picnic Table, ADA Compliant, Concrete, Tan Top/Red Frame
Write a Review
|
Questions & Answers (0)
Product Description
This ADA round table is a variation of the round table. A seat section removed to accommodate wheelchairs, making it handicap accessible. Legs cantered under seat allow plenty of leg room for easy access. The concrete table tops, seats and legs are reinforced with specially designed steel truss frames. All edges and corners are bevelled for safety and to resist chipping. The diameter of the table top is 42 inches and the total diameter, with built-in seating, is 57 inches. The height of our round table is 33 inches. Table top is casted with a 1-1/2" coupling for an optional umbrella pole (sold separately). Legs restrict optional umbrella pole from reaching the ground.
PRICE
$1,839.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 57 in |
| Width | 57 in |
| Height | 33 in |
| Weight | 900 lbs |
| Table Width | 42 in |
| Table Length | 42 in |
Product Details
| Type | ADA Compliant Picnic Table |
| Frame Color Family | Red |
| Color | Tan |
| Cushion Included | No |
| Material | Concrete |
| Frame Material | Concrete |
| Manufacturers Part Number | RPT-42-H |
| Mounting Style | Surface |
| Shape | Round |
| Brand | Bohlmann |