KFI 42" Round Dining Table & 4 Chair Set, White Table With Natural Chairs
Write a Review
|
Questions & Answers (0)
Product Description
The 42" Round table is 1.25" thick with a High Pressure Laminate surface and T-Mold edge. The base is made of durable cast iron. The column is 16 Gauge steel with a 3" diameter. Leveling glides for stability on uneven floors. The chair is made of attractive bent wood and has a durable high pressure laminate surface in Natural, Espresso or White. 3/4 inch round chromed steel tube frame-16 gauge. Non-marring polyurethane glides. Hand hold for easy moving and storage. Stacks 5 high. Overall chair dimensions: 20.5" W x 21" D x 34" H. Tables shipped unassembled. Chairs shipped assembled, CAL 117 certified, 12 Year Limited Warranty.
PRICE
$1,249.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 42 in |
| Height | 29 in |
| Weight Capacity | 300 lbs |
| Seat Width | 16 in |
| Seat Depth | 14-1/2 in |
| Seat Height | 18 in |
| Base | 4 Legged |
| Dining Table Height | Standard 29"-30"H |
| Back Width | 16 in |
| Back Height | 16 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Silver |
| Arm Type | Armless |
| Manufacturers Part Number | T42RD-B1922SL-Crisp-linen-9222CH-NA |
| Collection | Jive |
| Shape | Round |
| Brand | KFI Seating |
| Top Color Family | White |
| Style | Table & Chair Set |
| Number of Seats | 4 |
| Seat Color Family | Natural |
| Description | Dining Table and Chair Set |
| Frame Material | Metal |
| Leg Type | Pedestal |
| Seat Material | Wood |
| Top Material | Laminate |
Warranty
| Warranty | 12 Years Frame |
Compliance & Certifications
| Certifications | ANSI-BIFMA, CA 117 |
| CAL 117 Certified | Yes |