Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Commercial Zone

Model # :WBB2383751

MPN #: 7330167K

PolyTec™ Square Waste Container w/Ashtray Lid, Gray w/Reeds SS Panels, 42-Gallon

Product Description
Durable, 42-gallon trash receptacle with decorative stainless steel panels has a streamlined, contemporary appearance. Stainless steel panels with a unique, decorative design, create an abstract, modern look that blends well with any contemporary space. Offering a large 42-gallon capacity, innovative snap lid closure and patented Grab Bag™ system secure the trash bag in place for a cleaner appearance with a decreased chance of the lid blowing off.

Features:

  • Product Dimensions: 42.25" H x 18.5" SQ, 35 lbs.
  • Ideal indoor or outdoor solution, perfect for any business
  • Durable and built to last in the harshest weather conditions
  • Environmentally- friendly containers, constructed from long-lasting recycled polyethylene with heavy-gauge stainless steel panels that won't rust, dent, and chip
  • Material is easy to maintain and clean, saving you time and hassle
  • Covered Dome-lid provides convenient access to disposal on all four sides - four 13" x 6" openings
  • Aluminum ashtray dome lid keeps weather elements out and allows for cigarettes to be properly extinguished. Hinged ashtray can be removed for cleaning
  • The innovative snap lid closure and unique patented Grab Bag™ system secure the trash bag in place for a cleaner appearance with a decreased chance of the lid blowing off
  • Optional 42-gallon liner available to streamline maintenance needs - Item #734401
  • Optional base-to-lid cable attachment #795500 and bolt-down hardware #793100 available to protect your investment
  • 100% Recyclable after use


PRICE
$619.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/2 in
Depth18-1/2 in
Height42-1/4 in
Weight35 lbs

Product Details

Assembly RequiredYes
TypeAsh & Trash Receptacle
ColorGray
SeriesPolyTec
Lid Color FamilyGray
Opening(4) 13"W x 6"H
LidYes
Capacity42 gal
Lid TypeAshtray Lid
Made in the USAYes
Panel Color FamilyStainless Steel - Reeds
MaterialPlastic
Manufacturers Part Number7330167K
Indoor/OutdoorOutdoor
Percent Post Consumer Recycled Content100
ShapeSquare
BrandCommercial Zone