PolyTec Rectangular Waste Container, Black, 40 Gallon
Write a Review
|
Questions & Answers (0)
Product Description
If wind damage is a top concern, this garbage can is the answer. Designed for windy locations, this heavy-duty waste container has a deep telescoping lid to decrease the chance of the lid blowing off. The 40-gallon rectangular waste container has a unique, rectangular design with a large capacity that fits well in smaller spaces. Constructed of recycled, graffiti-resistant polyethylene that won't rust, dent or chip, this trash container can withstand the harshest environments.
PRICE
$195.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 17 in |
| Height | 34 in |
| Weight | 16 lbs |
Product Details
| Assembly Required | Yes |
| Type | Decorative Trash Can |
| Color | Black |
| Series | PolyTec |
| Opening | 12" x 10" |
| Lid | Yes |
| Capacity | 40 gal |
| Lid Type | Flat Open Lid |
| Made in the USA | Yes |
| Material | Plastic |
| Manufacturers Part Number | 733101 |
| Indoor/Outdoor | Indoor/Outdoor |
| Percent Post Consumer Recycled Content | 50% |
| Shape | Rectangle |
| Brand | Commercial Zone |