PolyTec Square Waste Container w/Dome Lid, Gray w/Horz Stainless Steel Panels, 42-Gallon
Write a Review
|
Questions & Answers (0)
Product Description
Add eye-catching detail to your space with a trash receptacle that's as memorable as it is durable. Decorative stainless steel panels featuring a horizontal line design pair with recycled polyethylene to create a modern look that blends well with any contemporary space. The covered dome lid keeps the elements out and provides convenient access to disposal on all four sides.
PRICE
$1,329.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/2 in |
| Depth | 18-1/2 in |
| Height | 41-3/4 in |
| Weight | 34 lbs |
Product Details
| Assembly Required | Yes |
| Type | Decorative Trash Can |
| Color | Gray |
| Series | PolyTec |
| Lid Color Family | Gray |
| Opening | (4) 13"W x 6"H |
| Lid | Yes |
| Capacity | 42 gal |
| Lid Type | Dome Lid |
| Made in the USA | Yes |
| Panel Color Family | Stainless Steel - Horizontal |
| Material | Plastic |
| Manufacturers Part Number | 7329067K |
| Indoor/Outdoor | Indoor/Outdoor |
| Percent Post Consumer Recycled Content | 100 |
| Shape | Square |
| Brand | Commercial Zone |