23 Gallon Square Rubbermaid Waste Receptacle - Gray - Pkg Qty 3
|
Questions & Answers (0)
Product Description
Quality Rubbermaid waste containers are lightweight, yet withstand years of rugged indoor or outdoor use. They're made of easy-to-clean polyethylene that resists dents, cracks and corrosion. Classic Rubbermaid styling makes them attractive for offices and lobbies.
The optional lid, sold separately, features a swing door that allows trash to drop into the waste receptacle without hand contact while controlling insects and odors.
The optional lid, sold separately, features a swing door that allows trash to drop into the waste receptacle without hand contact while controlling insects and odors.
PRICE
$659.85 Sold in packages of 3 / $219.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/2 in |
| Depth | 16-1/2 in |
| Height | 31 in |
| Weight | 7 lbs |
Product Details
| Assembly Required | No |
| Type | Utility Trash Can |
| Color | Gray |
| Series | Untouchable® |
| Lid | No |
| Capacity | 23 gal |
| Lid Type | Open |
| Material | Plastic |
| Manufacturers Part Number | FG356988GRAY |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Square |
| Brand | Rubbermaid |