Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




KFI Seating

Model # :WBB1023356

MPN #: T42RD-B1922-SL-GYN-38

KFI 42" Round Bar Height Restaurant Table, Gray Table/Silver Base

Product Description
The T42RD is a 42" round bistro height pedestal table. It has a 1.25" thick high pressure laminate top that's durable and easy to clean. The top has an attractive black T-Mold edge that won't crack or peel. The solid cast iron X-base has leveling glides to prevent the table from wobbling on uneven floors. The steel has a 3" diameter and is made of 16 gauge steel. Table is 42" in Height. The top and base are all shipped in one box. Easy to assemble. Made in USA

PRICE
$575.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width42 in
Height42 in

Product Details

Assembly RequiredYes
TypeBar Table
Frame Color FamilySilver
Top Color FamilyGray
DescriptionBar Height Restaurant Table
Frame MaterialSteel
Leg TypePedestal
Manufacturers Part NumberT42RD-B1922-SL-GYN-38
ShapeRound
Top MaterialLaminate
BrandKFI Seating

Warranty

Warranty12 yr