Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bohlmann

Model # :WBB583594

MPN #: RPT-42

42" Round Picnic Table, Concrete, Gray Top/Tan Frame

Product Description
This round concrete table will seat up to eight people. The four-leg base gives balance and style. Legs cantered under seat allow plenty of leg room for easy access. The concrete table tops, seats and legs are reinforced with specially designed steel truss frames. All edges and corners are bevelled for safety and to resist chipping. The diameter of the table top is 42 inches and the total diameter, with built-in seating, is 57 inches. The height of our round table is 29 inches. Table top is casted with a 1-1/2" coupling for an optional umbrella pole (sold separately). Legs restrict optional umbrella pole from reaching the ground.

PRICE
$2,829.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
2829.00
Buy 3+ units
2689.00Save $140.00 (5%)
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length57 in
Width57 in
Height29 in
Weight1000 lbs
Table Width42 in
Table Length42 in

Product Details

TypeTraditional Picnic Table
Frame Color FamilyTan
ColorGray
Cushion IncludedNo
MaterialConcrete
Frame MaterialConcrete
Manufacturers Part NumberRPT-42
Mounting StyleSurface
ShapeRound
BrandBohlmann