42" Round Picnic Table, Concrete, White Top/Red Frame
Write a Review
|
Questions & Answers (0)
Product Description
This round concrete table will seat up to eight people. The four-leg base gives balance and style. Legs cantered under seat allow plenty of leg room for easy access. The concrete table tops, seats and legs are reinforced with specially designed steel truss frames. All edges and corners are bevelled for safety and to resist chipping. The diameter of the table top is 42 inches and the total diameter, with built-in seating, is 57 inches. The height of our round table is 29 inches. Table top is casted with a 1-1/2" coupling for an optional umbrella pole (sold separately). Legs restrict optional umbrella pole from reaching the ground.
PRICE
$2,829.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 57 in |
| Width | 57 in |
| Height | 29 in |
| Weight | 1000 lbs |
| Table Width | 42 in |
| Table Length | 42 in |
Product Details
| Type | Traditional Picnic Table |
| Frame Color Family | Red |
| Color | White |
| Cushion Included | No |
| Material | Concrete |
| Frame Material | Concrete |
| Manufacturers Part Number | RPT-42 |
| Mounting Style | Surface |
| Shape | Round |
| Brand | Bohlmann |