Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




KFI Seating

Model # :WBB3163086

MPN #: TFL42RD-B1922-BK-41-7937-BR2700-BK-P10

KFI 42" Round Table with 4 Imme Armless Barstools, Black Seat/River Cherry Top

Product Description
The Proof cafe table is the definition of versatility and flexibility. Proof can be combined in numerous ways to work in virtually any type of space - collaborative, dining, conference, and lobby. And with its clean aesthetic, the Proof table pairs well with any contemporary style.

These sets of tables and chairs are perfect for cafés, breakrooms, meeting and conference rooms or collaborative spaces. The chairs offer flex-back poly seat that holds 300 lbs. The table has a 1-1/4" laminate top that's durable and easy to clean. The solid cast iron base has levelling glides to prevent the table from wobbling on uneven floors.

Features:
  • Easy to assemble
  • Tops made in the USA
  • Indoor Air Quality Gold Certified
  • Meets ANSI/BIFMA X5.5
  • Country Of Origin: Chairs-Taiwan; Tables-USA


PRICE
$1,575.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width42 in
Height41 in
Weight Capacity300 lbs
Seat Width18 in
Seat Depth20-1/2 in
Seat Height30 in
Base4 Legged
Table Top Thickness1-1/4
Dining Table Height41
Back Width18-1/2 in
Back Height16 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Arm TypeArmless
Manufacturers Part NumberTFL42RD-B1922-BK-41-7937-BR2700-BK-P10
CollectionProof
ShapeRound
BrandKFI Seating
Top Color FamilyRiver Cherry
StyleTable & Chair Set
Number of Seats4
Seat Color FamilyBlack
Description42" Round Laminate Bar Height Table with Matching Edge
Frame MaterialSteel
Leg TypePedestal
Seat MaterialPolypropylene
Top MaterialLaminate

Warranty

Warranty12 Years Frame yr

Compliance & Certifications

CertificationsANSI/BIFMA X5.5, CAL 117, Indoor Air Quality Gold
CAL 117 CertifiedYes