Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

United Visual Products 42"W x 32"H 2-Door Outdoor Enclosed Corkboard with Radius Frame

United Visual Products 42"W x 32"H 2-Door Outdoor Enclosed Corkboard with Radius Frame

Item #: WBB219611

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $369.95

Save $18.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

United Visual Products 42" x 32" 2-Door Outdoor Enclosed Corkboard with Radius Frame

This Outdoor Enclosed Radius Corkboard features a sleek radius frame to accentuate messages. Satin Anodized aluminum frame has radius edges and mitered corners. Self-sealing natural cork interior. Acrylic window. Lockable doors mounted on full-length piano hinges (two keys incuded). Radius framed boards can not be illuminated or post mounted. Case Dimensions: 1" wide main frame, 1-7/16" wide door frame, 2" exterior depth, 5/8" interior depth. Includes 2 doors. Cork interior, Satin frame finish. 42"W x 32"H overall.

Weights & Dimensions

  • Depth 2 in
  • Width 42 in
  • Interior Depth 5/8 in
  • Height 32 in
  • Weight 33 lbs

Product Details

  • Description Outdoor Enclosed Bulletin Board
  • Edge Type Radius
  • Board Type Enclosed Board
  • Number of Doors 2
  • Type Cork Board
  • Surface Material Cork
  • Frame Color Family Silver
  • Indoor/Outdoor Outdoor
  • Brand United Visual Products
  • Door Type Hinged
  • Style Without Header
  • Manufacturers Part Number UV8002-5-SATIN-CORK
  • Color Family Brown
  • Frame Material Aluminum
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Visual Products 42"W x 32"H 2-Door Outdoor Enclosed Corkboard with Radius Frame

United Visual Products 42"W x 32"H 2-Door Outdoor Enclosed Corkboard with Radius Frame

Item #: WBB219611

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant