Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




KFI Seating

Model # :WBB2276776

MPN #: T42RD-B1922-SL-D354-31

KFI 42" Round Counter Height Restaurant Table, White Table/Silver Base

Product Description
The T42RD is a 42" round counter height pedestal table. It has a 1.25" thick high pressure laminate top that's durable and easy to clean. The top has an attractive edge that won't crack or peel. The solid cast iron round base has levelling glides to prevent the table from wobbling on uneven floors. The steel has a 3" diameter and is made of 16 gauge steel. Table is 36" in Height. The top and base are all shipped in one box. Easy to assemble. Made in USA

Features:

  • 42" round pedestal table
  • Designer White top
  • 1.25" thick high pressure laminate top
  • Durable and easy to clean surface
  • The top has an attractive edge that won't crack or peel
  • Silver solid cast iron round base
  • Levelling glides to prevent the table from wobbling on uneven floors.
  • The steel has a 3" diameter and is made of 16 gauge steel.
  • Table is 36" in Height.
  • The top and base are all shipped in one box.
  • Easy to assemble.
  • Top made in USA


PRICE
$509.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width42 in
Height36 in

Product Details

Assembly RequiredYes
TypeCounter Height Table
Frame Color FamilySilver
Top Color FamilyWhite
Edge Color FamilyWhite
DescriptionCounter Height Restaurant Table
Frame MaterialSteel
Leg TypePedestal
Manufacturers Part NumberT42RD-B1922-SL-D354-31
ShapeRound
Top MaterialLaminate
BrandKFI Seating

Warranty

Warranty12 Years Frame