Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WB752398BL

MPN #: QSBU-700BL

Quantum QSBU-700 Shelving With 10 Giant Hopper Bins Blue, 42x18x75

Product Description
Shelving with Hopper Bins
Steel shelving is designed to store bins efficiently. This shelf unit includes 6 shelves with 10 Size C Bins (see dimensions below). Each shelf has a 350 lb. capacity and the unit features cross bracing for increased stability. Gray enamel finish. 1 bin color per shelf unit. Easy assembly.

Shelf Bin Size Reference


 2-3/4"W4-1/8"W6-5/8"W8-3/8"W11-1/8"W
11-5/8"D x 4"HA4B4C4D4E4
17-7/8"D x 4"HF4G4H4I4J4
23-5/8"D x 4"HK4L4M4N4O4
11-5/8"D x 6"HA6B6C6D6E6
17-7/8"D x 6"HF6G6H6I6J6
23-5/8"D x 6"HK6L6M6N6O6
11-5/8"D x 8"HA8B8C8D8E8
17-7/8"D x 8"HF8G8H8I8J8
23-5/8"D x 8"HK8L8M8N8O8


PRICE
$689.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth18 in
Height75 in
Weight123 lbs

Product Details

Assembly RequiredYes
Shelf TypeSteel Shelf
Bin Quantity (Bin Size)10(C)
ColorGray
Number of Bins10
StyleSteel
Number of Shelves6
MaterialSteel
Bin ColorBlue
Manufacturers Part NumberQSBU-700BL
Bin MaterialPolypropylene
BrandQuantum Storage Systems