Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3058965

MPN #: JT9-5508461

JET® 4200A Idler Drum Shaft W/Locknut Mdl 4300A, JT9-5508461

Product Description

This is a genuine OEM sourced part that is specially designed for Wilton and Jet belt sanders. The shaft is utilized to secure the idler drum. It provides an identical replacement for a missing or a faulty component that was installed on a new unit. Refer to the appropriate diagrams of for your model to ensure the proper repair procedure. Keep in mind this high-quality idler drum shaft is made of durable metal and is sold individually.

For Use With:
  • Jet 4200A (5511365) Belt and Disc Sander
  • 4300A (5511365) Belt Sander
  • J-4500 (414604) Belt and Edge Milling Machine
  • J-4501 (414605) Belt and Edge Milling Machine
  • 4506 (414607) Edge Milling Machine
  • J-4505 (414606) Edge Milling Machine
  • J-4200A (414551) 12 In. Disc Sander
  • J-4200A-2 (414552) Disc/Belt Sander
  • J-4202A (414553) Disc/Belt Sander
  • J-4300A (414600) Belt Sander
  • J-4301A ( 414601) Belt Sander



PRICE
$38.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-5508461
TypeIdler Drum Shaft
For Use WithSanders
BrandJET