Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3212290

MPN #: 7000120497

3M™ 4200FC Marine Adhesive Sealant, Fast Cure, 295 Ml Cartridge, Black - Pkg Qty 12

Product Description
3M™ Marine Adhesive Sealant Fast Cure 4200FC is a multi-purpose adhesive sealant made specifically for the marine market. This medium-strength adhesive forms a weather-resistant seal that still allows for disassembly. It's unique formula reacts with moisture to cure fast, forming a tack-free skin in 1 hour and fully curing in 24. Ideal for use above and below the waterline, it reliably bonds dissimilar materials including wood, fiberglass, gelcoat, plastics, and metals. Polyurethane sealants such as this form permanently flexible, elastomeric bonds that seal against the elements, maintain joint movement, and absorb stress caused by shock, vibration, swelling or shrinking. Such durability, versatility, and flexibility prepare 3M™ Marine Adhesive Sealant Fast Cure 4200FC for tough applications like sealing portholes, deck/hull fittings, rub rail attachment, screw holes, and stanchion supports.

Recommended Applications:
  • Fiberglass deck to hull
  • Wood to fiberglass
  • Portholes
  • Deck fittings
  • Rubrail attachment
  • Sealing screwholes
  • Stanchion supports
Understanding Polyurethane Sealants Polyurethane sealants provide strong, flexible durable elastomeric bonds that seal against the elements. These sealants excel in challenging industrial, transportation and construction applications. Polyurethane sealants are available in a wide variety of Shore A hardness, open time and colors to meet many application needs. Choose a 3M Manual or Pneumatic Applicator for dispensing 3M adhesives sealant cartridges and 400ml/600ml sausage packs. Bringing Better Ideas to the Surface through Science and Innovation. In our 3M Industrial Adhesives and Tapes Division, we apply the science of adhesion to deliver innovative solutions that improve the design and manufacturing processes of companies around the world. In the end, our technologies help customers like you deliver competitive products to the market faster and more efficiently.

Features:
  • High-Performance Sealing: Form weather-resistant, malleable bonds between dissimilar surfaces and a wide range of marine substrates like wood, fiberglass, and metal
  • Ready for Wet Conditions: Excels in applications both above and below the water line
  • Multi-Purpose Marine Sealant: This medium-strength marine sealant bonds portholes, deck fittings, rub rails, screw holes, and stanchion supports while still allowing disassembly
  • Fast Curing: Formulated for fast cure and rapid results, its tack-free in 1 hour and typically cures in 24 hours


PRICE
$455.40  Sold in packages of 12 / $37.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size295

Product Details

TypeAdhesive
Package Quantity12
DescriptionMarine Adhesive Sealant
ColorBlack
Manufacturers Part Number7000120497
Brand3M