Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dowsil

Model # :WBB3196691

MPN #: 99180484

Dowsil™ 737 Neutral Cure Silicone Sealant, 300 ml Cartridge, Black - Pkg Qty 12

Product Description
RTV adhesive/sealant with primerless adhesion to most materials.

Uses:
  • Substitute for mechanical fasteners on large and small appliances
  • Sealing refrigerator and freezer liners (however, not FDA-approved for food-contact applications)
  • Adhering plastic moldings to plastic substrates for trim applications, decals
  • Waterproofing electrical components
  • Sealing coaxial connectors
  • Protecting instrumentation assemblies
Benefits:
  • Primerless adhesion to many materials
  • Adhesion to many plastics, metals, painted surfaces, glass and rubbers
  • Fast cure
  • Will not slump, sag or run off surfaces
  • Broad temperature range performance; cured material stays flexible from -85°F to 350°F (-65°C to 177°C)
  • Excellent weather resistance against sunlight (UV), rain, snow, and temperature extremes


PRICE
$267.00  Sold in packages of 12 / $22.25 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size300 ml

Product Details

TypeSilicone Sealant
Package Quantity12
DescriptionNeutral Cure Silicone Sealant
ColorBlack
Manufacturers Part Number99180484
BrandDowsil