Knowledge Center
Catalog
Chat
Contact Us
Browse History
NEW PRODUCTS
Model # :WBB3058919
MPN #: JT9-5513066
Product Details
JET® 80A-3 Screw, JT9-6289188
For Use With: Jet PF-31 (1790807K) 1Ph 115V 4 Speed Powerfeeder PF-33 (1790800k) 3Ph 230V 4 Speed Powerfeeder PF-41 (1790812K) 1Ph 115V 4 Speed Powerfeeder PF-43 (1790811K) 3Ph 230V 4 Speed Powerfeeder PF-33 (1790810K) 3Ph 460V 4 Speed Powerfeeder PF-33 FEEDER 1HP 3PH 460V 4 SPD
JET® 7060 Screw, JT9-5512345
For Use With: Jet J-7060 (414476) 20"x20" Semi Automatic Horizontal Cut-Off Bandsaw J-7060 (414476) 20"x20" Semi Automatic Horizontal Cut-Off Bandsaw 7060 (5511736) Semi Automatic Horizontal Bandsaw 7060 (5511736) Semi Automatic Horizontal Bandsaw
JET® Lead Screw Ghb-1340, JT9-01205-3
For Use With: Jet D28710 Type 1 14" Chop Saw D28710 Type 1 14" Chop Saw FME700 (Type 1) 14 Inch Chop Saw FME700 (Type 1) 14 Inch Chop Saw BDEBCS14 (Type 1) 14 Chop Saw PCE700 (Type 1) 15 Amp Chop Saw PC14CTSD (Type 1) 14 Chop Saw
JET® Screw Hex Hd 3/8 X 1/2, PM9-6293411
For Use With: Jet 1632 (1791250) Open End Belt Sander 5HP 1PH 230V 1632 (1791251) 16-inch Open-End Belt Sander
JET® Hex Head Screw, M8 X 20, JT9-31A-223
For Use With: Jet 31A (1791291K) 1/2HP 1PH 115/230V Combination Belt/Disc Sander 31A (1791292K ) 2HP 3PH 230/460V Combination Belt/Disc Sander