- Micro Lever Roller Switch, Long Lever
- Volt/Amp (15a-125/250v)
- Action (Spdt)
- Terminals (3-1/4" Tab)
- Style (Roller)
- (1" Mounting Screw Centers
Allpoints 421139 Switch
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$52.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 01-1000V6-00332 |
| Amperage | 15 A |
| Type | Switch, Timer |
| Voltage | 125, 250V V |
| Color | Black/Silver |
| Brand | Baxter |