- Pressure Swotch
- 3 Amp 125/250/277 Vac
- 3 Tab Terminals
- Accutemp Steamer S3, S6, S62083d120
Allpoints 421860 Pressure Switch For Accu-Temp
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$105.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | AT1E-2647-1 |
| Amperage | 3 A |
| Type | Switch, Timer |
| Voltage | 125, 250, 277VAC V |
| Color | Black |
| Brand | Accutemp |