- Infinite Switch, "Ego", 208v, 13 Amp,
- Flat Down, No Slot D-Stem .184", 7/8" Long,
- Old Style "Pilot" Terminal Now Relocated And Labeled "P2"
Allpoints 42-1477 Infinite Control Switch - 13A/208V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$32.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 421477 |
| Amperage | 13 A |
| Type | Switch, Timer |
| Voltage | 208V V |
| Color | White/Gray |
| Brand | AllPoints |