x

Take 15% off your entire order!

Offer applied at checkout

423-Ss3 Pil. Shoe 3" X 1-1/4" X 3" H Stainless Steel, Oval End - Ap - 650-3009-3 - Pkg Qty 2

423-Ss3 Pil. Shoe 3" X 1-1/4" X 3" H Stainless Steel, Oval End - Ap - 650-3009-3 - Pkg Qty 2

Item #: WBB667336

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.60 ea.

Price: $15.20 / Pkg of 2

Save $0.76 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

423-Ss3 Pil. Shoe 3" x 1-1/4" x 3" H Stainless Steel, Oval End - AP

423-Ss3 Pil. Shoe 3" x 1-1/4" x 3" H, Stainless Steel, Oval End. Use with Accurate, All American, Ampco, Fiat, Flush Metal, General, Global, Hadrian, Knickerbocker, Metpar, Mills, Weis Robart Manufacturers.

  • LENGTH INCHES 1-5/16
  • WIDTH INCHES 3-1/8
  • HEIGHT INCHES 3
  • THICKNESS INCHES 1/32
  • USED WITH PARTITION MATERIAL Metal
  • PANEL OR POST SIZE 1-1/4"
  • PACKAGE QUANTITY 2
  • TYPE Pilaster Shoe
  • DESCRIPTION 423-Ss3 Pil. Shoe 3" x 1-1/4" x 3" H Stainless Steel, Oval End - AP
  • CONSTRUCTION Stainless Steel
  • MANUFACTURERS PART NUMBER 650-3009-3
  • COLOR FINISH Satin
  • BRAND Sentry Supply
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
423-Ss3 Pil. Shoe 3" X 1-1/4" X 3" H Stainless Steel, Oval End - Ap - 650-3009-3 - Pkg Qty 2

423-Ss3 Pil. Shoe 3" X 1-1/4" X 3" H Stainless Steel, Oval End - Ap - 650-3009-3 - Pkg Qty 2

Item #: WBB667336

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant