Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kendall Howard

Model # :WBB1617953

MPN #: 3103-3-001-42

Kendall Howard™ 42U LINIER® Server Cabinet - Glass/Glass Doors - 36" Depth

Product Description
The 3103 series is one of Kendall Howard's best looking LINIER® enclosures. Our design is packed with some of the most popular rack features for a price virtually anyone can afford. Built with a 36" depth, this LINIER® Server Cabinet is suitable for network servers, battery backups, switching banks, and other larger network equipment. The cabinet features laser knockouts allowing you to install fans, while removable slots provide numerous cable routing options. When you need a low cost solution loaded with features, the LINIER® brand delivers big!

Features

  • Includes two locking tempered glass doors
  • Removable locking side panels
  • 36" useable depth (Also available with a 24" depth)
  • 1300 lb. weight capacity (Holds 800 lbs. on casters)
  • Includes preinstalled casters and levelers
  • Includes two sets of adjustable cage nut style mounting rails
  • Top includes removable laser knockouts
  • 19" EIA 310-D compliant
  • Made in the USA
  • 5-Year Limited Warranty
PRICE
$1,749.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth37-3/4 in
Height80-1/2 in
Weight Capacity1300 . Stationary, 800 . on casters lbs
Weight252 lbs
Usable Depth36 in

Product Details

Assembly RequiredNo
TypeServer Rack Cabinet
Rack Spaces42U
ColorBlack
Door TypeFront Door: Glass, Rear Door: Glass
MaterialSteel
DescriptionLINIER® Server Cabinet
Manufacturers Part Number3103-3-001-42
BrandKendall Howard

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsTAA Compliant