Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kendall Howard

Model # :WBB1171057

MPN #: 3160-3-002-42

Kendall Howard™ 42U Server Cabinet Vertical Rail Kit - 10-32 Tapped

Product Description
Kendall Howard 42U Server Network Cabinet Vertical Rail Kit - 10-32 Tapped

The LINIER 42U Server Cabinet Vertical Rail Kit can be installed in any of the LINIER Full Size Cabinets to provide a 10-32 tapped rail solution. This tapped rail kit can replace the cage nut style rails that are included with the LINIER Server Network Cabinets for installers who prefer a tapped rail mounting solution.

Features

  • Includes two 42U #10-32 tapped rails
  • Can be used with the LINIER Full Size Server Cabinet
  • Installation hardware included
  • Made in the USA
  • 5-year limited warranty
PRICE
$159.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1 in
Depth2 in
Height73-1/2 in
Weight11.5 lbs

Product Details

TypeAccessories
Rack Spaces42U
ColorBlack
Accessory TypeRack Rail
MaterialSteel
Description42U Server Cabinet Vertical Rail Kit - 10-32 Tapped
Package Quantity2
Manufacturers Part Number3160-3-002-42
BrandKendall Howard

Warranty

Warranty5 yr