Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




KFI Seating

Model # :WBB1880502

MPN #: T42SQ-B1922-BK-GRN

KFI 42" Square Restaurant Table, Graphite Table/Black Base

Product Description
The T42RD is a 42" square pedestal table. It has a 1.25" thick high pressure laminate top that's durable and easy to clean. The top has an attractive black T-Mold edge that won't crack or peel. The solid cast iron round base has leveling glides to prevent the table from wobbling on uneven floors. The steel has a 3" diameter and is made of 16 gauge steel. Table is 29" in Height. The top and base are all shipped in one box. Easy to assemble. Made in USA.

PRICE
$635.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width42 in
Height29 in

Product Details

Assembly RequiredYes
TypeDining Table
Frame Color FamilyBlack
Top Color FamilyBlack
DescriptionRestaurant Table
Frame MaterialSteel
Leg TypePedestal
Manufacturers Part NumberT42SQ-B1922-BK-GRN
ShapeSquare
Top MaterialLaminate
BrandKFI Seating

Warranty

Warranty12 Years Frame