KFI 42" Square Bar Height Restaurant Table, Graphite Table/Silver Base
Write a Review
|
Questions & Answers (0)
Product Description
The T42RD is a 42" square bistro height pedestal table. It has a 1.25" thick high pressure laminate top that's durable and easy to clean. The top has an attractive Silver T-Mold edge that won't crack or peel. The solid cast iron round base has leveling glides to prevent the table from wobbling on uneven floors. The steel has a 3" diameter and is made of 16 gauge steel. Table is 42" in Height. The top and base are all shipped in one box. Easy to assemble. Made in USA.
PRICE
$499.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 42 in |
| Height | 42 in |
Product Details
| Assembly Required | Yes |
| Type | Bar Table |
| Frame Color Family | Silver |
| Top Color Family | Black |
| Description | Counter Height Restaurant Table |
| Frame Material | Steel |
| Leg Type | Pedestal |
| Manufacturers Part Number | T42SQ-B1922-SL-GRN-38 |
| Shape | Square |
| Top Material | Laminate |
| Brand | KFI Seating |
Warranty
| Warranty | 12 Years Frame |