Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2205471

Global Industrial™ Cardboard Corrugated Boxes, 42"L x 11"W x 6"H, Kraft - Pkg Qty 20

Product Description
Cardboard Corrugated Boxes 42" x 11" x 6" 200#/ECT-32 - 20 Pack

Quality standard strength industrial Corrugated Boxes.

  • Manufactured from 200#/ECT-32 kraft corrugated
  • Corrugated boxes are recyclable
  • Cartons are sold in bundle quantities of 20 and ship flat to save on storage space and shipping
  • For help selecting the right box, click the BROCHURE tab below.
  • These Boxes are the industry standard!


PRICE
$122.00  Sold in packages of 20 / $6.10 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
122.00
Buy 3 pkgs - 4 pkgs
116.00Save $6.00 (5%)
Buy 5+ pkgs
114.00Save $8.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length42 in
Inside Width11 in
Inside Height6 in
Weight Capacity65 lbs

Product Details

Box StyleRegular Slotted
ColorKraft
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity20
Manufacturers Part NumberB2205471
BrandGlobal Industrial