Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

United Visual Products 42"W x 32"H Indoor Combo Board w/White Dry-Erase Board & Corkboard

United Visual Products 42"W x 32"H Indoor Combo Board w/White Dry-Erase Board & Corkboard

Item #: WBB221106

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $517.00

$86.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

United Visual Products 42"x32" Indoor Combo Board w/White Dry-Erase Board & Corkboard

Create your own Indoor Enclosed Combo Board. Standard Satin Anodized aluminum frame. Lockable door on full-length piano hinge (two keys included). Acrylic window. Case Dimensions: 1'' wide main frame, 1-7/16'' wide door frame, 2'' exterior depth, 1-5/8'' interior depth. Includes 2 doors. White/Cork interior, Satin frame finish. 42"W x 32"H overall.

Weights & Dimensions

  • Depth 2 in
  • Width 42 in
  • Interior Depth 5/8 in
  • Height 32 in
  • Weight 40 lbs

Product Details

  • Description Indoor Combo Board Dry-Erase Board & Corkboard
  • Number of Doors 2
  • Type Combination Board
  • Surface Material Dry Erase Board/Cork Board
  • Frame Color Family Silver
  • Indoor/Outdoor Indoor
  • Brand United Visual Products
  • Door Type Hinged
  • Magnetic Yes
  • Style Cabinet
  • Manufacturers Part Number UVCB4232-WHPSDE-CORK
  • Color Family Multi-colored
  • Frame Material Aluminum
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Visual Products 42"W x 32"H Indoor Combo Board w/White Dry-Erase Board & Corkboard

United Visual Products 42"W x 32"H Indoor Combo Board w/White Dry-Erase Board & Corkboard

Item #: WBB221106

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant