80/20 4301 4 Hole Inside Corner Bracket
Write a Review
|
Questions & Answers (0)
Product Description
80/20 4301 4 Hole Inside Corner Bracket
4 Hole Inside Corner Bracket.
4 Hole Inside Corner Bracket.
PRICE
$8.80
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/16 in |
| Width | 3 in |
| Height | 3 in |
| Dimension A | 1.31 |
| Dimension B | 3 |
Product Details
| Type | Inside Corner Bracket |
| Series | 10 Series |
| Finish Type | Anodize |
| Number of Holes | 4 |
| Material | Aluminum |
| Description | Bracket |
| Manufacturers Part Number | 4301 |
| Brand | 80/20 Inc |