80/20 4365 8 Hole Joining Plate, 6"L
Write a Review
|
Questions & Answers (0)
Product Description
80/20 4365 8 Hole Joining Plate, 6"L
8 Hole Joining Plate.
8 Hole Joining Plate.
PRICE
$14.00
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 3 in |
| Height | 1/4 in |
Product Details
| Type | Joining Plate |
| Finish Type | Anodize |
| Number of Holes | 8 |
| Material | Aluminum |
| Description | Joining Plate |
| Series | 15 Series |
| Manufacturers Part Number | 4365 |
| Brand | 80/20 Inc |