80/20 4398 15 S 90 Degree Standard Structural Pivot Assembly
Write a Review
|
Questions & Answers (0)
Product Description
80/20 4398 Standard Pivot Nub Assembly
Standard Pivot Nub Assembly.
Standard Pivot Nub Assembly.
PRICE
$33.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 1-1/2 in |
| Height | 4-1/2 in |
Product Details
| Type | Pivot Assembly |
| Finish Type | Anodize |
| Material | Aluminum |
| Description | Pivot Assembly |
| Series | 15 Series |
| Manufacturers Part Number | 4398 |
| Brand | 80/20 Inc |