- Relay, 240v, 50/60hz, Manual Overide,
- Lang
- Broiler Cheesemelters: mm-(24,36,48)(All With S/N Prefix A,
- B, Or C).
- Ovens: Ecco-C (Including Mrs Fields), Ecco-C5s,
- Ecco-C5s-Cs (Mrs Fields & Schlotskys), Ecco-Lmdr
- (Cinnabon), Ehs-C (Including Braums), Ehs-(C1-1208bk,
- Cir,Cir-Bk,C-Lmdr), F-11s (With S/N A22107 To A22196
- & A22876 To C47921). Series: F-6.
- Range Rf21s, Rf21s-(M,Xlh), Rf42s, Rf42s-(M,Xlh).
Allpoints 44-1420 Relay; 240V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 2E-30600-02 |
| Amperage | 3, 10 A |
| Type | Contactor, Relay |
| Voltage | 240V V |
| Color | Clear |
| Brand | Lang |