Features:
- SPDT heavy duty relay
- 50/60 HZ
- 8 Amps @240V
- Coil 24 VAC
Weights & Dimensions
| Width | 2-1/8 in |
| Depth | 1-7/8 in |
| Height | 2-3/8 in |
| Weight | 0.2 lbs |
Product Details
| Description | SPDT Heavy Duty Relay |
| Manufacturers Part Number | 90370 |
| Brand | PSG |
| Coil Voltage | 24 V |
Warranty
| Warranty | 1 yr |