Frame Extension 220347 for Continuous & Double Handle Wesco® Cobra-Lite Trucks -Field Installed
Write a Review
|
Questions & Answers (0)
Product Description
TOP FRAME EXTENSION FOR Wesco® Cobra-Lite ALUMINUM HAND TRUCKS
Optional Frame Extension increases Overall Height of Hand Truck for taller loads.
Note: Fits Continuous Curved Handle and Double Handle Hand Trucks only.
Optional Frame Extension increases Overall Height of Hand Truck for taller loads.
Note: Fits Continuous Curved Handle and Double Handle Hand Trucks only.
PRICE
$78.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 44 (Overall Height of Truck after Installation) in |
Product Details
| Assembly Required | Yes |
| Manufacturers Part Number | 220347 |
| Type | Frame Ext. for Curved & Double Handle Cobra-Lite Trucks-Field Installed |
| Material | Aluminum |
| Brand | Wesco |