Rubbermaid® Recycling Can, 44 Gallon, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for central collection, transporting and shipping recyclable waste with heavy duty construction and convenient features. Large capacity saves labor and reduces collection costs. This recycling container is imprinted with white We Recycle logo to keep non recyclables out and avoid messy sorting. Polyethylene construction resists chips, rust and dents and features reinforced rims and rugged handles. Nests when empty and handles prevent jamming for easy separation. Add the optional Dolly for easy transport without lifting.
PRICE
$76.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 31-1/2 in |
| Weight | 13.1 lbs |
Product Details
| Assembly Required | No |
| Type | Utility Recycling Can |
| Number of Openings | 1 |
| Color | Blue |
| Lid | No |
| Capacity | 44 gal |
| Lid Type | Open |
| Material | Plastic |
| Manufacturers Part Number | FG264307BLUE |
| Indoor/Outdoor | Indoor |
| Accepted Materials | Mixed Recyclables |
| Container Markings | Recycle Logo |
| Shape | Round |
| Brand | Rubbermaid |