The Rubbermaid Commercial Products Vented Slim Jim Recycling Can Waste Receptacle, 23 Gallon, is crafted to make waste management compliance easier and reduce strain on workers. Constructed of high quality, commercial-grade materials, these trash cans feature four venting channels that make removing garbage bags up to 80% easier than traditional straight wall receptacles. By allowing air to flow into the can, liners can be pulled more easily from the recycling bin which reduces strain on staff and increases efficiency. Four bag cinches around the rib-strengthened reinforced rim create quick, knot-free liner changes. Sturdy handles and molded base grips make transporting and emptying contents more ergonomic while the step design prevents jamming when containers are nested. The Vented Slim Jim waste receptacle recycler is designed for superior durability and maximum efficiency.
Rubbermaid® Slim Jim Plastic Recycling Container with Venting Channels, 23 gal, Plastic, Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 11 in |
| Height | 30 in |
| Weight | 33 lbs |
Product Details
| Assembly Required | No |
| Type | Slim Recycling Can |
| Number of Openings | 1 |
| Color | Blue |
| Series | Slim Jim® |
| Lid | No |
| Capacity | 23 gal |
| Lid Type | Open |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | FG354007BLUE |
| Indoor/Outdoor | Indoor |
| Accepted Materials | Mixed Recyclables |
| Container Markings | Recycle Logo |
| Shape | Rectangle |
| Brand | Rubbermaid |