Durham Mfg.® 44 Pocket Rotary Literature Rack, Gray
|
Questions & Answers (0)
Product Description
Prime cold rolled all steel construction with durable powder finish. Four-sided racks rotate on matching bases with ball bearing turntables and allows literature to be stored in a compact area while remaining easily visible and accessible. Exclusive Con-Tur® design which eliminates paper curl and each pocket holds up to 150 sheets of 8-1/2" x 11" paper. When displaying standard 8-1/2" x 11" literature, the top 2-1/2" are visible. Easy assembly with no tools required. 44 Pockets. 14-1/8"W x 14-1/8"D x 48-1/2"H overall. Gray finish. This unit ships in five boxes.
PRICE
$499.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/8 in |
| Depth | 14-1/8 in |
| Height | 48-1/2 in |
Product Details
| Material | Steel |
| Number of Compartments | 44 |
| Description | 44 Pocket Rotary Literature Rack |
| Color | Gray |
| Manufacturers Part Number | 410-95 |
| Brand | Durham Mfg. |