Onyx Floor Rack 5 Pocket
|
Questions & Answers (0)
Product Description
Organize and brighten any space with Onyx floor racks. Clutter doesnt stand a chance when you have Onyx on your side! The sleek and subtle design is sure to smarten up any home or office. Youll be discarding disorder in no time! A black mesh backdrop provides the artistry you desire with the utility you crave. Make a choice between the three pocket or five pocket rack and youll be Onyx organized before you know it!
PRICE
$145.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/2 in |
| Depth | 18-1/2 in |
| Height | 46 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Number of Compartments | 5 |
| Description | Floor Rack 5 Pocket |
| Color | Black |
| Manufacturers Part Number | 6461BL |
| Brand | Safco |