Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
3M

Model # :WBB3785013

MPN #: 7100362368

3M™ 4410W+ Extreme Sealing Tape, 2"W x 36 Yds., White - Pkg Qty 6

Product Description
3M™ Extreme Sealing Tape 4410W± is a go-to solution for quick and clean sealing, bringing both excellent conformability and instant adhesion to eliminate the cure time, mess, and oozing associated with liquid sealants. Designed to stick with pressure to metals and plastics in order to cover edges, rivets, joints, splices, scew heads, holes, and gaps, this tape dramatically simplfies the sealing process and removes the need for messy caulking equipment. However, while this tape makes application easy, it doesn't compromise on toughness - delivering resistance to sun, rain, and extreme temperatures, along with solvents. Challenge the status quo and reimagine how you seal with 3M™ Extreme Sealing Tape 4410W±.

Features:
  • 4410W±: A white, 0.025 in (0.6 mm) thick tape made for quick and clean sealing
  • Rugged Construction: Delivers Resistance To Sun, Rain, And Extreme Temperatures - All While Resisting Vibration And Thermal Expansion Or Contraction
  • No More Caulking: Eliminates The Need To Buy, Maintain, Or Dispose Of Caulking Applicators And Cartridges, Along With The Cure Time, Mess
  • Instant Adhesion: A Single-Coated Tape Designed To Seal Over An Existing Seam, Splice, Or Overlap
  • Durable Backing: Utilizes A Tpo Backing That Is Flexible, Conforming Over Fasteners, Seams, Joints, Holes, And Gaps
  • Made For The Outdoors: Engineered To Overcome The Challenges Of Sealing Out Water, Dust, Dirt, And Other Environmental Factors, Making It Ideal For Industrial Applications Such As Cargo Trailer Rail Seals, Hvac Enclosures, Roof Sealing, And More
  • Supporting Sustainability: Features A Linerless Design That Eliminates The Liner Waste Common With Other Sealing Solutions


PRICE
$599.70  Sold in packages of 6 / $99.95 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 yd
Width2 in
Weight2 lbs
Thickness25 mil

Product Details

Package Quantity6
DescriptionExtreme Sealing Tape
ColorWhite
Series4410W+
Manufacturers Part Number7100362368
Accessory TypeSealing Tape
Brand3M