Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211337

MPN #: 7000048439

3M™ 483 Polyethylene Tape, 1"W x 36 Yds., 5.0 Mil, White - Pkg Qty 36

Product Description
Conformable Backing for a Variety of Applications Our 3M™ Polyethylene Tape 483 stretches easily and is highly conformable for a tight seal over and around irregular surfaces. The smooth backing provides good solvent and alkali resistance. Coated with a rubber adhesive, this tape bonds well to many surfaces and typically removes cleanly. This resilient tape can be used in outdoor applications and temperatures as low -20°F/-29°C to 170°F/77°C. The black version of this tape will remove cleanly from most surfaces in outdoor applications from up to one year.

Features:
  • Extremely flexible backing enables tape to stretch and conform to textured and irregular surfaces
  • Polyethylene backing has a low water vapor transmission rate and provides good solvent, alkali resistance
  • Rubber adhesive bonds well and removes cleanly from most surfaces
  • Tape remains adhered and flexible to temperatures as low as -20°F
  • Vivid colors and smooth backing provide excellent glossy appearance
  • Black tape has excellent UV resistance and can be used outdoors for up to 12 months
Recommended Applications:
  • General sealing of containers and irregular shaped objects
  • Separation of dissimilar metals
  • Decorative, safety marking and color coding
  • Nuclear power plant maintenance applications
  • Corrosion sensitive applications
  • Outdoor applications of sealing, protecting and preserving


PRICE
$1,762.20  Sold in packages of 36 / $48.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Width1
Thickness5 mil
Tensile Strength10

Product Details

TypeHigh Performance
ColorWhite
Series483
Tape DutyPerformance Grade
MaterialPolyethylene
Package Quantity36
Manufacturers Part Number7000048439
Percent Elongation300
Brand3M