- Hartland Contactor
- 2 Pole W/Cover
- 24 Volt
- 40 Amp Inductive
- 50 Amp Resistive
- 10-32 Screw Combo With Dual Quic Connectors
Allpoints 441131 Contactor 2P 40/50A 24V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$70.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 441131 |
| Amperage | 40, 50 A |
| Type | Contactor, Relay |
| Voltage | 24V V |
| Color | Black |
| Brand | AllPoints |