- Hartland Contactor
- 2 Pole
- 110/120 Volt
- 40 Amp Inductive
- 50 Amp Resistive
Allpoints 441077 Contactor 2P 40/50A 120V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$42.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 441077 |
| Amperage | 40, 50 A |
| Type | Contactor, Relay |
| Voltage | 110, 120V V |
| Color | Black |
| Brand | AllPoints |