Groz 44150 Oil Lube Dispenser, 5 Gallon
Groz 44150 BLP-02 Lever Action Bucket Pump for 5 gallon pail. This lever pump is equipped with a non- return valve inline. Comes with a die cast 12" cover and clamp that will fit to the standard 5 gallon bucket. This pump has a 18" long barrel to reach the bottom of the bucket with inline large debris filter. Comes with a 4' vinyl hose that is connected to a bent discharge pipe.
Groz 44150 Oil Lube Dispenser, 5 Gallon
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$57.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 Gallon Drums |
| Hose Length | 48 in |
Product Details
| Flow Rate | 2.14 oz./Stroke gal/min |
| Type | Piston Pump |
| Material | Steel, Aluminum, Zinc, Brass, NBR, PVC |
| Package Quantity | 1 |
| Description | Oil Lube Dispenser |
| Hose Type | Flexible |
| Manufacturers Part Number | BLP/02 |
| Brand | Groz |