- Unit holds 15 gallons of fluid and includes 3" heavy-duty casters
- Sight tube shows fluid level
- Air pressured dispensers eliminate the need for an air pump or hand pump
- Great for syntheic oils, ATF, gear oils and other fluids
- Completely portable units operate inside or outside of servic bays and include a 10' hose and dispensing gun
- Can be used with meter gun for accurate measurement
- 2" spout with cap for easy filling
- 7" wheels for easy handling
JohnDow Steel 15-Gallon Fluid Dispenser - JDI-15DP
|
Questions & Answers (0)
Product Description
Features:
PRICE
$809.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 |
| Width | 18 in |
| Height | 34 in |
| Wheel Diameter | 7 in |
| Wheel Size | 7 |
| Hose Length | 10 ft |
Product Details
| Capacity | 15 gal |
| Material | Steel |
| Description | Fluid Dispenser |
| Manufacturers Part Number | JDI-15DP |
| Brand | John Dow Industries |