- Contactor, 240v, 40 Amp, 4 Pole
- Alto-Shaam 10-10in, 10-10in/Sk, 10-10ml-Electric,
- 12-20ml-Electric, 6-05ml, 6-10in/Sk, 6-10inml,
- 6-10ml-Electric, 7-14i, 7-14i/Sk, 7-14ml-Electric
Allpoints 441641 Contactor - 240V, 40A For Alto Shaam
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$349.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | CN-3654 |
| Amperage | 40 A |
| Type | Contactor, Relay |
| Voltage | 240V V |
| Color | Gray |
| Brand | Alto-Shaam |