Allpoints 8014275 Contactor, 3Pole, 240V 40A
Allpoints 8014275 Contactor, 3Pole, 240V 40A
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 19405 |
| Amperage | 40 A |
| Type | Contactor, Relay |
| Voltage | 240V V |
| Color | Black/Silver |
| Brand | Henny Penny |