Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB1886313

MPN #: T9534466R

3M™ 4466 Double Sided Foam Tape 1/2" x 5 Yds. 1/16" Thick White

Product Description
3M™ 4466 Double Sided Foam Tape 1/2" x 5 Yds. 1/16" Thick White - 1 Roll

Fills gaps on irregular surfaces, distributes stress, seals, cushions, dampens vibrations, and resists impact.

  • General Grade
  • 1/16" closed cell polyethylene foam with rubber adhesive
  • Ideal for many indoor general purpose mounting and joining applications
  • Use to bond to polyethylene, polypropylene and many other plastics
  • Extremely flexible foam conforms to almost any surface
  • Ideal temperature range is 70° - 100° F


PRICE
$17.50

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
17.50
Buy 3 units - 5 units
16.50Save $1.00 (6%)
Buy 6+ units
16.00Save $1.50 (9%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 yd
Width1/2 in
Thickness1/16 in
Tensile Strength40 lb/in

Product Details

TypeDouble Sided Foam Tape
MaterialPolyurethane Foam, Kraft Paper Liner
Package Quantity1
ColorWhite
Application Temperature Range70° - 100° F °F
GradeGeneral Purpose
Brand3M
RecyclableNo