SANI-LAV® 44RD Stainless Steel Scoop, 16 oz
Write a Review
|
Questions & Answers (0)
Product Description
Designed for the pharmaceutical industry and Ideal for use powders and granules or any hygienic application. Constructed from heavy-duty type 316, stainless steel that is highly resistant to corrosion. Fully welded to ensure that there are no spaces where any particles can gather. Completely seamless, with large radiuses to insure easy cleaning. Certified NSF/ANSI Standard 2 Food Equipment.
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-3/4 in |
| Width | 4-7/8 in |
| Height | 2-1/4 in |
| Weight | 0.9 lbs |
| Bowl Length | 7-3/4 in |
| Handle Length | 5 in |
| Bowl Width | 5 in |
Product Details
| Color | Silver |
| Capacity | 16 oz |
| Material | 316 Stainless Steel |
| Description | Stainless Steel Scoop |
| Manufacturers Part Number | 44RD |
| Brand | Sani-Lav |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Certified NSF/ANSI Standard 2 Food Equipment |